Shop All Wire Terminals
Molex
16-14 .250 Fem Flg Qd Steel 900F (Kb)
Mfr # 192030375
Zoro # G005899750
product price: $0.08
/ea
Sold in multiples of 1220 for $97.60
$97.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Mating Nickel
- Wire Size (AWG) 14, 16
- Insulation None
- Gender Female
- Material - Metal Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192030375
- Zoro # G005899750
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Wire Size (AWG) | 14, 16 |
Tab Width | 6.35mm |
Details
Material - Plating Mating | Nickel |
Insulation | None |
Gender | Female |
Material - Metal | Steel |
Type | Quick Disconnect |
Tab Thickness | 0.81mm |
Barrel Type | Closed |
Temperature Range - Operating | 483°C |
Insulated | No |
Orientation | Flag |
Glow-Wire Capable | No |
Product Name | Krimptite |
Series | 19203 |
Lock to Mating Part | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTOW (4GAC3)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Gry, Toggl (HBL1222GY)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25ft, Black (6803-22-00)
- PANDUIT Tub Ring Term, N-Ins, 6Awg, 5/16 Stud, PK200 (S6-56R-T)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #4 Stud PK100 (24C938)
- QUICKCABLE 16-14 AWG Heat Shrink Male Bullet Terminal 0.157" Stud PK10 (164270-2010)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #6 Stud PK100, Insulation Color: Yellow (160402-2100)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" Uninsulated Ring Terminals 20PK (70064)
- QUICKCABLE 12-10 AWG Nylon Ring Double Crimp Terminal 1/2" Stud PK100 (163408-100)
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 (A18-10F)
- CANTEX 5140108C 2 in PVC Male Terminal Adapter (33223)
- Molex Wire Connectors & Disconnects