Shop All Headers & Wire Housings
Molex
1.5W/Bsgldipstrecassy7Cktw/Oboswknkbeige
Mfr # 5031590710
Zoro # G705910571
product price: $0.66
/ea
Sold in multiples of 150 for $99.00
$99.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Copper Alloy
- Color Beige
- Max. Temp. 105°C
- Terminal Finish Tin Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5031590710
- Zoro # G705910571
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Material | Copper Alloy |
Color | Beige |
Max. Temp. | 105°C |
Terminal Finish | Tin Plated |
Max. Voltage | 100V |
Current Rating | 2 A |
Hole Center to Center | 1.5 mm |
Contact Finish | Tin Plated |
Terminal Type | Through Hole |
Number of Contacts | 7 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Bronze Grounding Clamp, #4 SOL-2/0 STR (GM-2-Q)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 18AWG_ 10A_ 3-Prong_ (6448)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/4" x 25FT- Clear (HS3-025-25-CL)
- OMRON OMRON SHL-Q2155 (SHL-Q2155)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings