Shop All Headers & Wire Housings
Molex
1.5W/Bsgldipstrecassy6Cktw/Oboswknkbeige
Mfr # 5031590610
Zoro # G705910489
product price: $0.46
/ea
Sold in multiples of 250 for $115.00
$115.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Copper Alloy
- Max. Temp. 105°C
- Color Beige
- Terminal Finish Tin Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5031590610
- Zoro # G705910489
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Material | Copper Alloy |
Max. Temp. | 105°C |
Color | Beige |
Terminal Finish | Tin Plated |
Hole Center to Center | 1.5 mm |
Current Rating | 2 A |
Max. Voltage | 100V |
Number of Contacts | 6 |
Contact Finish | Tin Plated |
Terminal Type | Through Hole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 4 Cold-Rolled Steel, Wrinkle Finish, White (85074)
- SIEMENS Mounting Kit For 3RU2126, 3RB3123 (3RU29263AA01)
- INTERMATIC Electromechanical Timer, 24 Hour, 4pst (T1471BR)
- BATTERY DOCTOR Rocker Switch, Panel Mount, Black, Off/On (20554)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings