Shop All Headers & Wire Housings
Molex
1.5W/Bsgldipstrecassy6Cktw/Boswknkred
Mfr # 5031590602
Zoro # G605981879
product price: $0.26
/ea
Sold in multiples of 439 for $114.14
$114.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Copper Alloy
- Color Red
- Current Rating 2 A
- Max. Voltage 100V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5031590602
- Zoro # G605981879
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Material | Copper Alloy |
Color | Red |
Current Rating | 2 A |
Max. Voltage | 100V |
Number of Contacts | 6 |
Contact Finish | Tin Plated |
Max. Temp. | 105°C |
Terminal Finish | Tin Plated |
Terminal Type | Through Hole |
Hole Center to Center | 1.5 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV0941L5)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 80A, 600V AC, Non-Indicating (JLLS080)
- CALCONDUIT Nipple, 2-1/2 in. x 3-1/2 in., GRC (876699)
- SPARCO Tally Counters, w/ Finger Ring, 4 Figure, 10/BX, Silver 10PK (SPR24100BX)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings