Shop All Headers & Wire Housings
Molex
1.5W/Bsgldipstrecassy12Cktw/Boswknkblack
Mfr # 5031591201
Zoro # G705910540
product price: $0.61
/ea
Sold in multiples of 150 for $91.50
$91.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Copper Alloy
- Color Black
- Contact Finish Tin Plated
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5031591201
- Zoro # G705910540
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Material | Copper Alloy |
Color | Black |
Contact Finish | Tin Plated |
Max. Temp. | 105°C |
Number of Contacts | 12 |
Current Rating | 2 A |
Terminal Finish | Tin Plated |
Terminal Type | Through Hole |
Hole Center to Center | 1.5 mm |
Max. Voltage | 100V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3651)
- SQUARE D Molded Case Circuit Breaker, Q4 Series 300A, 3 Pole, 240V AC (Q4L3300)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PUR 5x0.34 bk UL/CSA+drag chain 1m (7000-40041-6350100)
- POWERZONE Strip 6Out Safety 8Ft Cord Wht (OR801115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings