Shop All Hazardous Location Plugs
Molex
1.5mm WtB Hdr Vert SMT 2.54SnLF T&R 9Ckt
Mfr # 87437-0943
Zoro # G4037771
product price: $0.55
/ea
Sold in multiples of 1000 for $550.00
$550.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Circuits (maximum) 9
- Plating min - Mating 2.540µm
- Termination Interface: Style Surface Mount
- Material - Metal Brass
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87437-0943
- Zoro # G4037771
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Details
Circuits (maximum) | 9 |
Plating min - Mating | 2.540µm |
Termination Interface: Style | Surface Mount |
Material - Metal | Brass |
Number of Rows | 1 |
Lock to Mating Part | Yes |
UL | E29179 |
Temperature Range - Operating | -55° to +105°C |
Plating min - Termination | 2.540µm |
Material - Plating Termination | Tin |
Material - Resin | Nylon |
Voltage - Maximum | 250V AC (RMS)/DC |
Current - Maximum per Contact | 2.5A |
Color - Resin | Beige |
Orientation | Vertical |
Durability (mating cycles max) | 10 |
Circuits (Loaded) | 9 |
Flammability | 94V-0 |
Material - Plating Mating | Tin |
Polarized to Mating Part | Yes |
Pitch - Mating Interface | 1.50mm |
Shrouded | Fully |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.40" Opening, Jumbo, Stainless Steel (SSJ7)
- DOLPHIN COMPONENTS Coupler, Cable, F-Type/Male, RG59, PK10 (DC-CF59PLENQ)
- CANTEX Female Adapter, 1-1/2 In Conduit, PVC (5140047)
- HUBBELL PREMISE WIRING Horizontal Ring Manager, 4.39 in. D (HM24C)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Pin & Sleeve Devices