Shop All Hazardous Location Plugs
Molex
1.5mm WtB Hdr Vert SMT 2.54SnLF T&R 8Ckt
Mfr # 87437-0843
Zoro # G4036161
original price:
$0.48
8% off
new price: $0.44
/ea
Sold in multiples of 1000 for $440.00
$440.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Resin Nylon
- Material - Plating Termination Tin
- Plating min - Termination 2.540µm
- Polarized to Mating Part Yes
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87437-0843
- Zoro # G4036161
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Details
Material - Resin | Nylon |
Material - Plating Termination | Tin |
Plating min - Termination | 2.540µm |
Polarized to Mating Part | Yes |
Number of Rows | 1 |
Lock to Mating Part | Yes |
Color - Resin | Beige |
Flammability | 94V-0 |
Plating min - Mating | 2.540µm |
UL | E29179 |
Orientation | Vertical |
Circuits (Loaded) | 8 |
Termination Interface: Style | Surface Mount |
Material - Metal | Brass |
Pitch - Mating Interface | 1.50mm |
Material - Plating Mating | Tin |
Shrouded | Fully |
Voltage - Maximum | 250V AC (RMS)/DC |
Temperature Range - Operating | -55° to +105°C |
Circuits (maximum) | 8 |
Current - Maximum per Contact | 2.5A |
Durability (mating cycles max) | 10 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P720)
- SQUARE D Busway, 200A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3620G)
- PMA OVN2-29.20, CONDUIT CLIP PA6 NW29 ANTHRACITE (OVN2-29.20)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 36.00x30.00x12.00, Gray, (A36H30DLP3PT)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Molex Hazardous Location Plugs