Shop All Hazardous Location Plugs
Molex
1.5mm WtB Hdr Vert SMT 2.54SnLF T&R 6Ckt
Mfr # 87437-0643
Zoro # G4035699
product price: $0.43
/ea
Sold in multiples of 1000 for $430.00
$430.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Durability (mating cycles max) 10
- Current - Maximum per Contact 2.5A
- Circuits (maximum) 6
- Voltage - Maximum 250V AC (RMS)/DC
- Temperature Range - Operating -55° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87437-0643
- Zoro # G4035699
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Details
Durability (mating cycles max) | 10 |
Current - Maximum per Contact | 2.5A |
Circuits (maximum) | 6 |
Voltage - Maximum | 250V AC (RMS)/DC |
Temperature Range - Operating | -55° to +105°C |
Termination Interface: Style | Surface Mount |
Lock to Mating Part | Yes |
Plating min - Termination | 2.540µm |
Orientation | Vertical |
UL | E29179 |
Material - Resin | Nylon |
Material - Plating Mating | Tin |
Material - Metal | Brass |
Flammability | 94V-0 |
Pitch - Mating Interface | 1.50mm |
Number of Rows | 1 |
Color - Resin | Beige |
Polarized to Mating Part | Yes |
Shrouded | Fully |
Material - Plating Termination | Tin |
Plating min - Mating | 2.540µm |
Circuits (Loaded) | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Black (SECM20B)
- BLACKBURN Split-Bolt Connector, 8 sol to 3 sol (3H)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPDT (RIBU1C)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Stud Size Ring Type PK100 (3520PK)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Molex Hazardous Location Plugs