Shop All Hazardous Location Plugs
Molex
1.5mm WtB Hdr Vert SMT 2.54SnLF T&R 5Ckt
Mfr # 87437-0543
Zoro # G4034524
product price: $0.37
/ea
Sold in multiples of 1000 for $370.00
$370.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Maximum 250V AC (RMS)/DC
- Number of Rows 1
- Lock to Mating Part Yes
- Circuits (Loaded) 5
- Material - Resin Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87437-0543
- Zoro # G4034524
- UPC # 10151119131
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Details
Voltage - Maximum | 250V AC (RMS)/DC |
Number of Rows | 1 |
Lock to Mating Part | Yes |
Circuits (Loaded) | 5 |
Material - Resin | Nylon |
UL | E29179 |
Current - Maximum per Contact | 2.5A |
Plating min - Mating | 2.540µm |
Material - Plating Mating | Tin |
Polarized to Mating Part | Yes |
Plating min - Termination | 2.540µm |
Temperature Range - Operating | -55° to +105°C |
Shrouded | Fully |
Pitch - Mating Interface | 1.50mm |
Material - Plating Termination | Tin |
Orientation | Vertical |
Termination Interface: Style | Surface Mount |
Flammability | 94V-0 |
Durability (mating cycles max) | 10 |
Material - Metal | Brass |
Circuits (maximum) | 5 |
Color - Resin | Beige |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Patch Cable, 20 ft, Blue (AT1620-BU)
- RACO Retro Ring, NOVAL Accessory, Galvanized steel, Square Box (205RAC)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-2CR)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK70V14)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Pin & Sleeve Devices