Shop All Hazardous Location Plugs
Molex
1.5mm WtB Hdr Vert SMT 2.54SnLF T&R 4Ckt
Mfr # 87437-0443
Zoro # G4037622
product price: $0.47
/ea
Sold in multiples of 1000 for $470.00
$470.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 2.5A
- Temperature Range - Operating -55° to +105°C
- Color - Resin Beige
- Flammability 94V-0
- Polarized to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87437-0443
- Zoro # G4037622
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Details
Current - Maximum per Contact | 2.5A |
Temperature Range - Operating | -55° to +105°C |
Color - Resin | Beige |
Flammability | 94V-0 |
Polarized to Mating Part | Yes |
Termination Interface: Style | Surface Mount |
Circuits (maximum) | 4 |
Material - Plating Termination | Tin |
UL | E29179 |
Durability (mating cycles max) | 10 |
Pitch - Mating Interface | 1.50mm |
Circuits (Loaded) | 4 |
Material - Resin | Nylon |
Plating min - Termination | 2.540µm |
Shrouded | Fully |
Material - Plating Mating | Tin |
Plating min - Mating | 2.540µm |
Voltage - Maximum | 250V AC (RMS)/DC |
Lock to Mating Part | Yes |
Number of Rows | 1 |
Material - Metal | Brass |
Orientation | Vertical |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Plastic Single Pole Rotary Switches 2PK (65222)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218BLPAM12)
- RELAY AND CONTROL Mini Limit Switch, 3.25", Plastic Top (RCM-404)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CO16V24)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Hazardous Location Plugs