Shop All Hazardous Location Plugs
Molex
1.5mm WtB Hdr Vert SMT 2.54SnLF T&R 3Ckt
Mfr # 87437-0343
Zoro # G4033614
original price:
$0.40
10% off
new price: $0.36
/ea
Sold in multiples of 1000 for $360.00
$360.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Metal Brass
- Voltage - Maximum 250V AC (RMS)/DC
- UL E29179
- Pitch - Mating Interface 1.50mm
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87437-0343
- Zoro # G4033614
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Details
Material - Metal | Brass |
Voltage - Maximum | 250V AC (RMS)/DC |
UL | E29179 |
Pitch - Mating Interface | 1.50mm |
Lock to Mating Part | Yes |
Orientation | Vertical |
Shrouded | Fully |
Plating min - Mating | 2.540µm |
Termination Interface: Style | Surface Mount |
Number of Rows | 1 |
Plating min - Termination | 2.540µm |
Color - Resin | Beige |
Current - Maximum per Contact | 2.5A |
Circuits (maximum) | 3 |
Polarized to Mating Part | Yes |
Durability (mating cycles max) | 10 |
Circuits (Loaded) | 3 |
Material - Plating Termination | Tin |
Temperature Range - Operating | -55° to +105°C |
Material - Resin | Nylon |
Material - Plating Mating | Tin |
Flammability | 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 63A Sw Kit W/4Hole Mtgred/Yellow Oper (VCF4)
- KILLARK Bushing, Reducing (RE32S)
- GROTE Lamp Socket Pigtail (68130)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Wire, 20 Amps, 250V, NEMA L6-20R (YGA023F)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Hazardous Location Plugs