Shop All Hazardous Location Plugs
Molex
1.5mm WtB Hdr RA SMT T&R 2.54SnLF 7Ckt
Mfr # 87438-0743
Zoro # G4030744
original price:
$0.50
6% off
new price: $0.47
/ea
Sold in multiples of 1000 for $470.00
$470.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Termination Interface: Style Surface Mount
- Material - Plating Mating Tin
- Temperature Range - Operating -55° to +105°C
- UL E29179
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87438-0743
- Zoro # G4030744
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Details
Termination Interface: Style | Surface Mount |
Material - Plating Mating | Tin |
Temperature Range - Operating | -55° to +105°C |
UL | E29179 |
Lock to Mating Part | Yes |
CSA | LR19980 |
Material - Metal | Brass |
Circuits (maximum) | 7 |
Flammability | 94V-0 |
Color - Resin | Beige |
Material - Plating Termination | Tin |
Circuits (Loaded) | 7 |
Keying to Mating Part | Yes |
Plating min - Termination | 2.540µm |
Shrouded | Fully |
Voltage - Maximum | 250V |
Orientation | Right Angle |
Pitch - Mating Interface | 1.50mm |
Material - Resin | High Temperature Thermoplastic |
Plating min - Mating | 2.540µm |
Current - Maximum per Contact | 2.5A |
Polarized to Mating Part | Yes |
Number of Rows | 1 |
Durability (mating cycles max) | 10 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Conct, 400 kcmil (24C335)
- CANTEX Elbow, 90 Degree, 1-1/2 In Conduit, PVC (5133827)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR1GH13)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Red color - Nylon - 50 Lbs Tensile Strength (CT262CL-RED)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Hazardous Location Plugs