Shop All Hazardous Location Plugs
Molex
1.5mm WtB Hdr RA SMT T&R 2.54SnLF 6Ckt
Mfr # 87438-0643
Zoro # G4031270
original price:
$0.42
9% off
new price: $0.38
/ea
Sold in multiples of 1000 for $380.00
$380.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shrouded Fully
- Number of Rows 1
- Material - Plating Termination Tin
- Lock to Mating Part Yes
- Plating min - Termination 2.540µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87438-0643
- Zoro # G4031270
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Details
Shrouded | Fully |
Number of Rows | 1 |
Material - Plating Termination | Tin |
Lock to Mating Part | Yes |
Plating min - Termination | 2.540µm |
Temperature Range - Operating | -55° to +105°C |
Pitch - Mating Interface | 1.50mm |
Material - Metal | Brass |
Keying to Mating Part | Yes |
UL | E29179 |
Material - Resin | High Temperature Thermoplastic |
Color - Resin | Beige |
Flammability | 94V-0 |
Termination Interface: Style | Surface Mount |
Material - Plating Mating | Tin |
Polarized to Mating Part | Yes |
Orientation | Right Angle |
Circuits (maximum) | 6 |
CSA | LR19980 |
Plating min - Mating | 2.540µm |
Circuits (Loaded) | 6 |
Durability (mating cycles max) | 10 |
Current - Maximum per Contact | 2.5A |
Voltage - Maximum | 250V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 1m, Orange (N306-003)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 2A, 125V AC, Non-Indicating (BP/GMA-2A)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 7)
- ACME ELECTRIC Transformer 3PH 30KVA 240-208 (A3030K0310B)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Pin & Sleeve Devices