Shop All Hazardous Location Plugs
Molex
1.5mm WtB Hdr RA SMT T&R 2.54SnLF 5Ckt
Mfr # 87438-0543
Zoro # G4032600
product price: $0.41
/ea
Sold in multiples of 1000 for $410.00
$410.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Circuits (maximum) 5
- Plating min - Mating 2.540µm
- Durability (mating cycles max) 10
- Orientation Right Angle
- Shrouded Fully
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87438-0543
- Zoro # G4032600
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Details
Circuits (maximum) | 5 |
Plating min - Mating | 2.540µm |
Durability (mating cycles max) | 10 |
Orientation | Right Angle |
Shrouded | Fully |
Current - Maximum per Contact | 2.5A |
Flammability | 94V-0 |
Keying to Mating Part | Yes |
Circuits (Loaded) | 5 |
Number of Rows | 1 |
CSA | LR19980 |
Material - Metal | Brass |
UL | E29179 |
Voltage - Maximum | 250V |
Material - Plating Mating | Tin |
Pitch - Mating Interface | 1.50mm |
Lock to Mating Part | Yes |
Plating min - Termination | 2.540µm |
Material - Resin | High Temperature Thermoplastic |
Temperature Range - Operating | -55° to +105°C |
Material - Plating Termination | Tin |
Termination Interface: Style | Surface Mount |
Color - Resin | Beige |
Polarized to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Relay, SPST, 50A, 12VDC (5ZMU6)
- HUBBELL 4 Wire Industrial Straight Blade Plug 120/208VAC 60A (HBL7303C)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 3P 30A, Width: 2.5 in (8910DPA33V14)
- AAON Switch DPS 018wc HXC Barbed (V71561)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Hazardous Location Plugs