Shop All Hazardous Location Plugs
Molex
1.5mm WtB Hdr RA SMT T&R 2.54SnLF 4Ckt
Mfr # 87438-0443
Zoro # G4032278
Sold in multiples of 1000 for $400.00
$400.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UL E29179
- Lock to Mating Part Yes
- Color - Resin Beige
- Shrouded Fully
- Plating min - Termination 2.540µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 87438-0443
- Zoro # G4032278
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Details
UL | E29179 |
Lock to Mating Part | Yes |
Color - Resin | Beige |
Shrouded | Fully |
Plating min - Termination | 2.540µm |
Current - Maximum per Contact | 2.5A |
CSA | LR19980 |
Keying to Mating Part | Yes |
Material - Resin | High Temperature Thermoplastic |
Orientation | Right Angle |
Circuits (Loaded) | 4 |
Material - Metal | Brass |
Temperature Range - Operating | -55° to +105°C |
Termination Interface: Style | Surface Mount |
Durability (mating cycles max) | 10 |
Number of Rows | 1 |
Voltage - Maximum | 250V |
Polarized to Mating Part | Yes |
Material - Plating Mating | Tin |
Plating min - Mating | 2.540µm |
Circuits (maximum) | 4 |
Pitch - Mating Interface | 1.50mm |
Flammability | 94V-0 |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interlock Kit, NOVAL Accessory, Steel (AEK115NDH)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 1580 PSI 14 Npt (CXA-S1)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3624)
- SQUARE D Bar, 375A, 120/240V, 2 Poles (PK18GTACP)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Pin & Sleeve Devices