Shop All Hazardous Location Plugs
Molex
1.5mm WtB Hdr RA SMT T&R 2.54SnLF 3Ckt
Mfr # 87438-0343
Zoro # G4033361
product price: $0.34
/ea
Sold in multiples of 1000 for $340.00
$340.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Right Angle
- Material - Resin High Temperature Thermoplastic
- Number of Rows 1
- Material - Plating Mating Tin
- Current - Maximum per Contact 2.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87438-0343
- Zoro # G4033361
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Details
Orientation | Right Angle |
Material - Resin | High Temperature Thermoplastic |
Number of Rows | 1 |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 2.5A |
Material - Plating Termination | Tin |
Pitch - Mating Interface | 1.50mm |
Color - Resin | Beige |
Plating min - Termination | 2.540µm |
Flammability | 94V-0 |
Temperature Range - Operating | -55° to +105°C |
Circuits (Loaded) | 3 |
Lock to Mating Part | Yes |
Plating min - Mating | 2.540µm |
Circuits (maximum) | 3 |
UL | E29179 |
Polarized to Mating Part | Yes |
Voltage - Maximum | 250V |
Keying to Mating Part | Yes |
Shrouded | Fully |
Durability (mating cycles max) | 10 |
Material - Metal | Brass |
CSA | LR19980 |
Termination Interface: Style | Surface Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip and Snap (MX1050W)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 100' Length - Black (BSSCE0.50-100)
- TRITON PRODUCTS 24" Long Heavy Duty Black Nylon Ties, with 175 lb Tensile Strength, 25/pk (ZT-24BK)
- SCHNEIDER ELECTRIC Mushroom push button head 40mm, Harmony XB4, metal, yellow, 22mm, latching push pull (ZB4BT5)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Hazardous Location Plugs