Shop All Hazardous Location Plugs
Molex
1.5mm WtB Hdr RA SMT T&R 2.54SnLF 2Ckt
Mfr # 87438-0243
Zoro # G4038742
original price:
$0.34
8% off
new price: $0.31
/ea
Sold in multiples of 1000 for $310.00
$310.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flammability 94V-0
- Plating min - Mating 2.540µm
- Circuits (Loaded) 2
- Material - Metal Brass
- Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87438-0243
- Zoro # G4038742
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Details
Flammability | 94V-0 |
Plating min - Mating | 2.540µm |
Circuits (Loaded) | 2 |
Material - Metal | Brass |
Orientation | Right Angle |
Plating min - Termination | 2.540µm |
Durability (mating cycles max) | 10 |
Material - Resin | High Temperature Thermoplastic |
Color - Resin | Beige |
Material - Plating Mating | Tin |
Voltage - Maximum | 250V |
Temperature Range - Operating | -55° to +105°C |
Material - Plating Termination | Tin |
Current - Maximum per Contact | 2.5A |
Number of Rows | 1 |
Shrouded | Fully |
UL | E29179 |
Termination Interface: Style | Surface Mount |
Circuits (maximum) | 2 |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 1.50mm |
CSA | LR19980 |
Keying to Mating Part | Yes |
Polarized to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC APC® BK500 Back-UPS CS 500 Battery Backup System, 6 Outlets, 500VA / 300 Watts (BK500)
- EATON Molded Case Circuit Breaker, HMCP Series 30A, 3 Pole, 600V AC (HMCP030H1C)
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH361AWKGL)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Molex Pin & Sleeve Devices