Shop All Hazardous Location Plugs
Molex
1.5mm Rcpt Term Crim 2.5Sn
Mfr # 87421-0000
Zoro # G7922528
Sold in multiples of 20000 for $400.00
$400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Mating Tin
- Termination Interface: Style Crimp or Compression
- Gender Female
- Wire Insulation Diameter 0.95-1.20mm
- Voltage - Maximum 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 87421-0000
- Zoro # G7922528
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Wire Insulation Diameter | 0.95-1.20mm |
Wire Size AWG | 24, 26 |
Details
Material - Plating Mating | Tin |
Termination Interface: Style | Crimp or Compression |
Gender | Female |
Voltage - Maximum | 250V |
Plating min - Mating | 2.540µm |
Material - Plating Termination | Tin |
Plating min - Termination | 2.540µm |
Material - Metal | Phosphor Bronze |
Current - Maximum per Contact | 2.5A |
Crimp Specification | 874210000-CS-000 |
Durability (mating cycles max) | 10 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact block, Harmony XB4 - ATEX D, single contact, gas protected contact, screw clamp terminals, 1NC (ZBE102GEX)
- MONOPRICE Ethernet Cable, Cat 6, Green, 14 ft. (2310)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672P)
- PANDUIT Butt Splice Connector, Red, 1.030 in., PK50 (BSV18X-LY)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Pin & Sleeve Devices