Shop All Pin & Sleeve Receptacles
Molex
1.5mm Rcpt Hsg Nyl Nat 9Ckt
Mfr # 87439-0900
Zoro # G7768640
Sold in multiples of 350 for $108.50
$108.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Color - Plugs and Receptacles Natural
- Features Lock to Mating Part, Polarized to Mating Part
- Standards CSA LR19980, UL E29179
- Operating Temp. Range -55° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 87439-0900
- Zoro # G7768640
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Body Material - Pin and Sleeve | Nylon |
Color - Plugs and Receptacles | Natural |
Features | Lock to Mating Part, Polarized to Mating Part |
Standards | CSA LR19980, UL E29179 |
Operating Temp. Range | -55° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 24 Spaces, 100A, PoN Convertible Main Breaker, 1 Phase (192260)
- UNISTRUT STRUT CONDUIT 2"" (RP1217EG)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 40A, 250V AC, Indicating (A2D40R)
- ZORO SELECT Wide Mouth Beam Clamp, 4In, Malleable Iron (22FP80)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60A 3-Phase Delta 480V AC, (HBL460MI7WR)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- HUBBELL Back Box, 20/30A, 3/4"Hub, Straight, Metllic (FT202W)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- HUBBELL Angle Back Box, 30A, 1" Hub, 15, Metallic (MB302W)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- Molex Pin & Sleeve Devices