Shop All Pin & Sleeve Receptacles
Molex
1.5mm Rcpt Hsg Nyl Nat 4Ckt
Mfr # 87439-0400
Zoro # G7768570
product price: $0.21
/ea
Sold in multiples of 650 for $136.50
$136.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Color - Plugs and Receptacles Natural
- Features Lock to Mating Part, Polarized to Mating Part
- Standards CSA LR19980, UL E29179
- Operating Temp. Range -55° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87439-0400
- Zoro # G7768570
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Body Material - Pin and Sleeve | Nylon |
Color - Plugs and Receptacles | Natural |
Features | Lock to Mating Part, Polarized to Mating Part |
Standards | CSA LR19980, UL E29179 |
Operating Temp. Range | -55° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M25 Thread (SHCM251034)
- PRIME Timer Indr W/Remte&Out (TNRCCD21-RC)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 7 A, Reversing: No (3RT20151AB01)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR1RH13)
- HUBBELL 4-Way Angle Back Box, 60/100A, 2" Hub, 15 (MB601004W)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- HUBBELL Angle Back Box, 60A, 1-1/4" Hub, Feed-Thru (MB602W)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- Molex Pin & Sleeve Devices