Shop All Pin & Sleeve Receptacles
Molex
1.5mm Rcpt Hsg Nyl Nat 12Ckt
Mfr # 87439-1200
Zoro # G2759133
product price: $0.35
/ea
Sold in multiples of 400 for $140.00
$140.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Color - Plugs and Receptacles Natural
- Features Lock to Mating Part, Polarized to Mating Part
- Standards CSA LR19980, UL E29179
- Operating Temp. Range -55° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87439-1200
- Zoro # G2759133
- Country of Origin Malaysia
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Body Material - Pin and Sleeve | Nylon |
Color - Plugs and Receptacles | Natural |
Features | Lock to Mating Part, Polarized to Mating Part |
Standards | CSA LR19980, UL E29179 |
Operating Temp. Range | -55° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 0.25A, 500V AC, Non-Indicating, 10kA at 500V AC (FLQ.250)
- SIEMENS Module (6ES7136-6BA00-0CA0)
- EATON Miniature LED Bulb, 120 Volts, Yellow (E22LED120YN)
- MONOPRICE Ethernet Cable, Cat 5e, Red, 5 ft. (3381)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (L430R9)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- Molex Pin & Sleeve Devices