Shop All Terminal Block Accessories
Molex
156 KK Term Hsg W/Ramp Nylon 9Ckt
Mfr # 09-50-3091
Zoro # G800440256
product price: $0.40
/ea
Sold in multiples of 250 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuits (maximum) 9
- Temperature Range - Operating See Product Specification
- Gender Receptacle
- CSA LR19980
- Flammability 94V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 09-50-3091
- Zoro # G800440256
- Country of Origin India
- Category Terminal Block Accessories
Details
Circuits (maximum) | 9 |
Temperature Range - Operating | See Product Specification |
Gender | Receptacle |
CSA | LR19980 |
Flammability | 94V-2 |
Material - Resin | Nylon |
Color - Resin | Natural |
Number of Rows | 1 |
Pitch - Mating Interface | 3.96mm |
UL | E29179 |
Lock to Mating Part | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D70S)
- HONEYWELL Cable Kit, Plastic Coated Steel, 150 ft. L (CLSZC4)
- MARINCO 5466 Marinco 20A 250V 2P 3W Standard Plug (5466)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, Ultra, 2000 sq ft, White (ATU2000CL)
- SQUARE D Jumper, 2 Pole, 2.30in L, Mfr. No. 9080GP6 (9080GH78)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire- Pack Of 25 (DI-TB8-CONN-TTW-25B)
- EATON Zb6 Tags Vertically Numbered, Marked With 2 (XBMZB6V/A2)
- ZORO SELECT Jumpr, 200Series, Corrosion Resistant, PK10 (6YH71)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL220)
- SQUARE D Jumper, 2 Pole, 1.80 in L (9080GH72)
- Molex Terminal Block Accessories