Shop All Terminal Block Accessories
Molex
156 KK Term Hsg W/Ramp Nylon 8Ckt
Mfr # 09-50-3081
Zoro # G700440288
product price: $0.36
/ea
Sold in multiples of 300 for $108.00
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch - Mating Interface 3.96mm
- Lock to Mating Part Yes
- Circuits (maximum) 8
- CSA LR19980
- Material - Resin Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 09-50-3081
- Zoro # G700440288
- Country of Origin India
- Category Terminal Block Accessories
Details
Pitch - Mating Interface | 3.96mm |
Lock to Mating Part | Yes |
Circuits (maximum) | 8 |
CSA | LR19980 |
Material - Resin | Nylon |
Gender | Receptacle |
Flammability | 94V-2 |
UL | E29179 |
Temperature Range - Operating | See Product Specification |
Color - Resin | Natural |
Number of Rows | 1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Mini Magnetic Contactor, 3 Poles, 24 V AC, 6 A, Reversing: No (LC1K0610B7)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12; 13, Hinged (A1210CHQR)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 7 A, Reversing: No (XTCE007B10E)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-2P)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL410)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL24)
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- SQUARE D Vertical Bridge, Copper, Plastic, Black (NSYTRALV24)
- GE TERMINAL BOARD TERMINAL AND CONTACT BLOCK (EB27A04S I83B4226)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post *25-Pack (242233)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 25 (DI-TB8-CONN-TTT-25B)
- Molex Terminal Block Accessories