Shop All Terminal Block Accessories
Molex
156 KK Term Hsg W/Ramp Nylon 7Ckt
Mfr # 09-50-3071
Zoro # G500440280
product price: $0.29
/ea
Sold in multiples of 300 for $87.00
$87.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CSA LR19980
- Circuits (maximum) 7
- UL E29179
- Color - Resin Natural
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 09-50-3071
- Zoro # G500440280
- Country of Origin India
- Category Terminal Block Accessories
Details
CSA | LR19980 |
Circuits (maximum) | 7 |
UL | E29179 |
Color - Resin | Natural |
Number of Rows | 1 |
Lock to Mating Part | Yes |
Material - Resin | Nylon |
Pitch - Mating Interface | 3.96mm |
Flammability | 94V-2 |
Gender | Receptacle |
Temperature Range - Operating | See Product Specification |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON CIRCUIT INTERRUPTOR RENU CC KIT 15A GFCI CAFÉ LATTE (RKG15-CA)
- SQUARE D Molded Case Circuit Breaker, BDA Series 100A, 3 Pole, 277/480V AC, B Curve (BDA34100Y)
- HARTING Han D M Crimp Contact Ag Awg 14, PK 100 (09150006106)
- VINYLGUARD Shrink Tubing, 1.5in ID, Black, 25ft (30-VG-1500B-G2)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire - Pack Of 5 (DI-TB8-CONN-TTW-5)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- ZORO SELECT Clear Terminal Cover, 2 Pole, For 6ZEG6 (10L535)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- Molex Terminal Block Accessories