Shop All Terminal Block Accessories
Molex
156 KK Term Hsg W/Ramp Nylon 6Ckt
Mfr # 09-50-3061
Zoro # G800440263
product price: $0.39
/ea
Sold in multiples of 450 for $175.50
$175.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lock to Mating Part Yes
- Pitch - Mating Interface 3.96mm
- Flammability 94V-2
- Temperature Range - Operating See Product Specification
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 09-50-3061
- Zoro # G800440263
- Country of Origin India
- Category Terminal Block Accessories
Details
Lock to Mating Part | Yes |
Pitch - Mating Interface | 3.96mm |
Flammability | 94V-2 |
Temperature Range - Operating | See Product Specification |
Number of Rows | 1 |
Material - Resin | Nylon |
Gender | Receptacle |
Color - Resin | Natural |
Circuits (maximum) | 6 |
UL | E29179 |
CSA | LR19980 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 100 VA, 55 °C, 24V AC, 120/240V AC (31EH77)
- WILSON ELECTRONICS 100' WILSON400 Coax, 952300 (952300)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Fabricated (S1R4SPDUPLEX)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- ZORO SELECT Jumpr, 200Series, Corrosion Resistant, PK10 (6YH71)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL410)
- ZORO SELECT Clear Terminal Cover, 10 Pole, For 6ZEG0 (10L533)
- ZORO SELECT Clear Terminal Cover, 2 Pole, For 6ZEG6 (10L535)
- SQUARE D Vertical Bridge, Copper, Plastic, Black (NSYTRALV24)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.88 in L (NSYTRAL22)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- Molex Power Distribution Blocks & Terminal Blocks