Shop All Terminal Block Accessories
Molex
156 KK Term Hsg W/Ramp Nylon 5Ckt
Mfr # 09-50-3051
Zoro # G900440262
product price: $0.18
/ea
Sold in multiples of 550 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flammability 94V-2
- Material - Resin Nylon
- Circuits (maximum) 5
- Temperature Range - Operating See Product Specification
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 09-50-3051
- Zoro # G900440262
- Country of Origin Unknown
- Category Terminal Block Accessories
Details
Flammability | 94V-2 |
Material - Resin | Nylon |
Circuits (maximum) | 5 |
Temperature Range - Operating | See Product Specification |
Number of Rows | 1 |
Color - Resin | Natural |
Lock to Mating Part | Yes |
CSA | LR19980 |
Pitch - Mating Interface | 3.96mm |
UL | E29179 |
Gender | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct GFCI In-Line Portable Cords (GFCI-ED-IL50FT3P)
- PANDUIT Junction Box, Power, Iw, 3-Gang (JBP3DIW)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 4P 25A (C25END425T)
- 3M 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV18-8Q)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- EATON ZB6 TAGS VERTICALLY NUMBERED, MARKED WITH 1 (XBMZB6V/A1)
- ZORO SELECT Jumpr, 200Series, Corrosion Resistant, PK10 (6YH71)
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 25 (DI-TB8-CONN-TTT-25B)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL44)
- Molex Terminal Block Accessories