Shop All Terminal Block Accessories
Molex
156 KK Term Hsg W/Ramp Nylon 4Ckt
Mfr # 09-50-3041
Zoro # G000440285
product price: $0.15
/ea
Sold in multiples of 900 for $135.00
$135.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pitch - Mating Interface 3.96mm
- Gender Receptacle
- Circuits (maximum) 4
- Color - Resin Natural
- Temperature Range - Operating See Product Specification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 09-50-3041
- Zoro # G000440285
- Country of Origin India
- Category Terminal Block Accessories
Details
Pitch - Mating Interface | 3.96mm |
Gender | Receptacle |
Circuits (maximum) | 4 |
Color - Resin | Natural |
Temperature Range - Operating | See Product Specification |
Material - Resin | Nylon |
CSA | LR19980 |
Flammability | 94V-2 |
Lock to Mating Part | Yes |
Number of Rows | 1 |
UL | E29179 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKSDALE SWITCH 75-200F 125/250/480V-AC TEMPERATURE CONTROLLER (ML1H-H203)
- PERFORMANCE TOOL 60-Pc Agc Glass Fuse Assortment, W5375 (W5375)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115°C, 24/48V AC, 240/480V AC (T181066)
- CALBOND Form Cover, FM8, 1-1/2 in., PVC (PV1500580F)
- SCHNEIDER ELECTRIC Adaptor, Harmony XB4, for electrical block, mounted on 1.6mm printed circuit board (ZBZ010)
- EATON BUSSMANN Power Distribution Block, 3 Poles, 2.59" L (CPB162-3)
- ALLEN BRADLEY Terminal Cover Kit, 100DTC860 (100-DTC860)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 25 (DI-TB8-CONN-TTT-25B)
- Molex Terminal Block Accessories