Shop All Terminal Block Accessories
Molex
156 KK Term Hsg W/Ramp Nylon 2Ckt
Mfr # 09-50-3021
Zoro # G600440258
product price: $0.09
/ea
Sold in multiples of 2000 for $180.00
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E29179
- Gender Receptacle
- Lock to Mating Part Yes
- Color - Resin Natural
- CSA LR19980
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 09-50-3021
- Zoro # G600440258
- Country of Origin India
- Category Terminal Block Accessories
Details
UL | E29179 |
Gender | Receptacle |
Lock to Mating Part | Yes |
Color - Resin | Natural |
CSA | LR19980 |
Flammability | 94V-2 |
Material - Resin | Nylon |
Temperature Range - Operating | See Product Specification |
Number of Rows | 1 |
Pitch - Mating Interface | 3.96mm |
Circuits (maximum) | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX WATER-TIGHT CONCTR 12 in.D (90661)
- ELECTRIDUCT Mounting Base Kit- 3/4" bases(50) + 6" ties(100)- Black (CT-ED-ABM-075-BK-KIT)
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct (XTD2B1A)
- A.R. NORTH AMERICA Vacuum Switch, 4.5,435,220V, 16A (0205005570)
- ZORO SELECT Clear Terminal Cover, 2 Pole, For 6ZEG6 (10L535)
- EATON Zb6 Tags Vertically Numbered, Marked With 2 (XBMZB6V/A2)
- ALLEN BRADLEY Terminal Cover Kit, 100DTC860 (100-DTC860)
- PHOENIX CONTACT Box of 10 Wire/Terminal Marker Other Electrical Component (UTC-TM 6)
- SQUARE D Vertical Bridge, Copper, Plastic, Black (NSYTRALV24)
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- EATON BUSSMANN Power Distribution Block, 3 Poles, 2.59" L (CPB162-3)
- Molex Terminal Block Accessories