Shop All Terminal Block Accessories
Molex
156 KK Term Hsg O/Ramp Nylon 9Ckt
Mfr # 09-50-7091
Zoro # G900440323
product price: $0.34
/ea
Sold in multiples of 300 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temperature Range - Operating See Product Specification
- Material - Resin Nylon
- Pitch - Mating Interface 3.96mm
- UL E29179
- Flammability 94V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 09-50-7091
- Zoro # G900440323
- Country of Origin India
- Category Terminal Block Accessories
Details
Temperature Range - Operating | See Product Specification |
Material - Resin | Nylon |
Pitch - Mating Interface | 3.96mm |
UL | E29179 |
Flammability | 94V-2 |
Circuits (maximum) | 9 |
CSA | LR19980 |
Number of Rows | 1 |
Color - Resin | Natural |
Gender | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 90 cu in, Floor Box, 1 Gang, PVC, Round (5133760)
- HUBBELL WIRING DEVICE-KELLEMS Slack Grip Pulling Grip, Offset, 0.75-0.99 (03310003)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 6 Holes (9001SKYP6)
- HUBBELL Replacement Cover Assembly Kit (CA520)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- SQUARE D Jumper, 2 Pole, 2.30in L, Mfr. No. 9080GP6 (9080GH78)
- EATON Zb6 Tags Vertically Numbered, Marked With 2 (XBMZB6V/A2)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire - Pack Of 5 (DI-TB8-CONN-TTW-5)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.88 in L (NSYTRAL22)
- ZORO SELECT Cover, Terminal Strip, 200 Series, Clear (6YH73)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB540)
- Molex Terminal Block Accessories