Shop All Terminal Block Accessories
Molex
156 KK Term Hsg O/Ramp Nylon 8Ckt
Mfr # 09-50-7081
Zoro # G700440318
product price: $0.28
/ea
Sold in multiples of 350 for $98.00
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E29179
- Circuits (maximum) 8
- Material - Resin Nylon
- Flammability 94V-2
- Color - Resin Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 09-50-7081
- Zoro # G700440318
- Country of Origin India
- Category Terminal Block Accessories
Details
UL | E29179 |
Circuits (maximum) | 8 |
Material - Resin | Nylon |
Flammability | 94V-2 |
Color - Resin | Natural |
Number of Rows | 1 |
Temperature Range - Operating | See Product Specification |
Pitch - Mating Interface | 3.96mm |
Gender | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Thermostat Wire, 500ft, Gauge 18/2, CL2P (555020523)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060604GNK)
- FUNCTIONAL DEVICES-RIB Enclosed PreWired Relay, 10A, (3)SPST, SPDT (RIBL3C)
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP26)
- SQUARE D Vertical Bridge, Copper, Plastic, Black (NSYTRALV24)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB530)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL410)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- ZORO SELECT Cover, Terminal Strip, 200 Series, Clear (6YH73)
- Molex Terminal Block Accessories