Shop All Terminal Block Accessories
Molex
156 KK Term Hsg O/Ramp Nylon 7Ckt
Mfr # 09-50-7071
Zoro # G300440312
product price: $0.31
/ea
Sold in multiples of 400 for $124.00
$124.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Receptacle
- CSA LR19980
- Material - Resin Nylon
- Color - Resin Natural
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 09-50-7071
- Zoro # G300440312
- Country of Origin India
- Category Terminal Block Accessories
Details
Gender | Receptacle |
CSA | LR19980 |
Material - Resin | Nylon |
Color - Resin | Natural |
Number of Rows | 1 |
UL | E29179 |
Flammability | 94V-2 |
Pitch - Mating Interface | 3.96mm |
Circuits (maximum) | 7 |
Temperature Range - Operating | See Product Specification |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYK1)
- FLUKE ELECTRONICS Fluke 1507 Insulation Tester, 0.01 M to 10 G (FLUKE-1507)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 2 Pole, 120/240V AC (QOB2100VH)
- SIEMENS Mounting Kit For 3RU2126, 3RB3123 (3RU29263AA01)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire - Pack Of 5 (DI-TB8-CONN-TTW-5)
- ZORO SELECT Jumpr, 200Series, Corrosion Resistant, PK10 (6YH71)
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 5 (DI-TB8-CONN-TTT-5)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire- Pack Of 25 (DI-TB8-CONN-TTW-25B)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- Molex Power Distribution Blocks & Terminal Blocks