Shop All Terminal Block Accessories
Molex
156 KK Term Hsg O/Ramp Nylon 4Ckt
Mfr # 09-50-7041
Zoro # G200440290
product price: $0.28
/ea
Sold in multiples of 500 for $140.00
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- UL E29179
- Circuits (maximum) 4
- Pitch - Mating Interface 3.96mm
- CSA LR19980
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 09-50-7041
- Zoro # G200440290
- Country of Origin India
- Category Terminal Block Accessories
Details
Number of Rows | 1 |
UL | E29179 |
Circuits (maximum) | 4 |
Pitch - Mating Interface | 3.96mm |
CSA | LR19980 |
Gender | Receptacle |
Flammability | 94V-2 |
Material - Resin | Nylon |
Color - Resin | Natural |
Temperature Range - Operating | See Product Specification |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 45A, 3 Pole, 120/240V AC (QO345)
- 3M Shrink Tubing, 4.5in ID, Black, 4ft, PK20 (ITCSN-4500-48"-BLACK-20 PCS)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-8000)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200ILI)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL220)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 5 (DI-TB8-CONN-TTT-5)
- EATON BUSSMANN Power Distribution Block, 3 Poles, 2.59" L (CPB162-3)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL44)
- Molex Terminal Block Accessories