Shop All Terminal Block Accessories
Molex
156 KK Term Hsg O/Ramp Nylon 3Ckt
Mfr # 09-50-7031
Zoro # G800440317
product price: $0.19
/ea
Sold in multiples of 800 for $152.00
$152.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Resin Nylon
- Gender Receptacle
- Temperature Range - Operating See Product Specification
- Flammability 94V-2
- CSA LR19980
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 09-50-7031
- Zoro # G800440317
- Country of Origin India
- Category Terminal Block Accessories
Details
Material - Resin | Nylon |
Gender | Receptacle |
Temperature Range - Operating | See Product Specification |
Flammability | 94V-2 |
CSA | LR19980 |
Color - Resin | Natural |
UL | E29179 |
Pitch - Mating Interface | 3.96mm |
Number of Rows | 1 |
Circuits (maximum) | 3 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Power Distribution Block, Line Conductor (PDB-26-2/0-3-EC)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BK (87-7502)
- FLEX-STRUT Corner Gusset Connection, 8-Hole, 2-Way (FS-5529 E/G)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGHTA)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 25 (DI-TB8-CONN-TTT-25B)
- ZORO SELECT Clear Terminal Cover, 2 Pole, For 6ZEG6 (10L535)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL23)
- EATON Zb6 Tags Vertically Numbered, Marked With 2 (XBMZB6V/A2)
- GE TERMINAL BOARD TERMINAL AND CONTACT BLOCK (EB27A04S I83B4226)
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL410)
- Molex Terminal Block Accessories