Shop All Hazardous Location Plugs
Molex
1.5 W/B Dual RA Rec 24Ckt EmbsTpPkgBeige
Mfr # 503148-2490
Zoro # G2750760
product price: $2.19
/ea
Sold in multiples of 550 for $1,204.50
$1,204.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- PCB Thickness - Recommended 1.20mm, 1.70mm
- Material - Metal Copper Alloy
- Polarized to Mating Part Yes
- Mated Height 9.20mm
- Polarized to PCB Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 503148-2490
- Zoro # G2750760
- Country of Origin Japan
- Category Hazardous Location Plugs
Dimensions
Mated Height | 9.20mm |
Details
PCB Thickness - Recommended | 1.20mm, 1.70mm |
Material - Metal | Copper Alloy |
Polarized to Mating Part | Yes |
Polarized to PCB | Yes |
Orientation | Right Angle |
PCB Retention | Yes |
Material - Plating Mating | Tin |
Lock to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
Durability (mating cycles max) | 30 |
Color - Resin | Beige |
Current - Maximum per Contact | 1.0A |
Number of Rows | 2 |
Termination Interface: Style | Surface Mount |
Pitch - Termination Interface | 1.50mm |
Circuits (Loaded) | 24 |
Voltage - Maximum | 100V |
Circuits (maximum) | 24 |
Pitch - Mating Interface | 1.50mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- MERSEN Semiconductor Fuse, A30QS Series, 800A, Fast-Acting, 300V AC, Bolt-On (A30QS800-4)
- RAYPAK 006872F Rocker Switch Spst-Kit (006872F)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVBG1)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Hazardous Location Plugs