Shop All Hazardous Location Plugs
Molex
1.5 W/B Dual RA Rec 16Ckt EmbsTpPkgBeige
Mfr # 503148-1690
Zoro # G2753691
product price: $1.99
/ea
Sold in multiples of 550 for $1,094.50
$1,094.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -40° to +105°C
- Polarized to PCB Yes
- Lock to Mating Part Yes
- Current - Maximum per Contact 1.0A
- Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 503148-1690
- Zoro # G2753691
- Country of Origin Japan
- Category Hazardous Location Plugs
Dimensions
Mated Height | 9.20mm |
Details
Temperature Range - Operating | -40° to +105°C |
Polarized to PCB | Yes |
Lock to Mating Part | Yes |
Current - Maximum per Contact | 1.0A |
Orientation | Right Angle |
Circuits (maximum) | 16 |
Voltage - Maximum | 100V |
Material - Plating Mating | Tin |
Material - Metal | Copper Alloy |
Pitch - Termination Interface | 1.50mm |
Color - Resin | Beige |
Number of Rows | 2 |
Circuits (Loaded) | 16 |
PCB Retention | Yes |
Pitch - Mating Interface | 1.50mm |
PCB Thickness - Recommended | 1.20mm, 1.70mm |
Termination Interface: Style | Surface Mount |
Durability (mating cycles max) | 30 |
Polarized to Mating Part | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Steel Grounding Stud, 4/0AWG, 7.38In (GSTUD34HY)
- SQUARE D Panelboard interior, NF, main lugs, 400A, Cu bus, Al neutral assembly, 42 pole spaces, 3 phase, 4 wire, 600Y/347VAC max (NF442L4C)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1" Trade Size (SB-383NM)
- SQUARE D Cb Removable Handle Padlock Device (S29370)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Pin & Sleeve Devices