Shop All Hazardous Location Plugs
Molex
1.5 W/B Dual RA Rec 10Ckt EmbsTpPkgBeige
Mfr # 503148-1090
Zoro # G2748082
product price: $1.69
/ea
Sold in multiples of 550 for $929.50
$929.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Metal Copper Alloy
- Circuits (maximum) 10
- Color - Resin Beige
- Polarized to Mating Part Yes
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 503148-1090
- Zoro # G2748082
- Country of Origin Japan
- Category Hazardous Location Plugs
Dimensions
Mated Height | 9.20mm |
Details
Material - Metal | Copper Alloy |
Circuits (maximum) | 10 |
Color - Resin | Beige |
Polarized to Mating Part | Yes |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 1.0A |
Durability (mating cycles max) | 30 |
PCB Thickness - Recommended | 1.20mm, 1.70mm |
Pitch - Termination Interface | 1.50mm |
Temperature Range - Operating | -40° to +105°C |
Orientation | Right Angle |
Number of Rows | 2 |
Circuits (Loaded) | 10 |
PCB Retention | Yes |
Pitch - Mating Interface | 1.50mm |
Voltage - Maximum | 100V |
Lock to Mating Part | Yes |
Polarized to PCB | Yes |
Termination Interface: Style | Surface Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 51 in H, 14 in D, NEAM 4X, Hinged (HW-N3R483612CH)
- DISCO Ylw Vinyl 12-10 Terminal 1/2" Stud Size Ring Type PK100 (3542PK)
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 80A, 600V AC, Non-Indicating (A60X80-4)
- RACO Conn Flex, Ac/Mc, Insul, 1-1/4", Mall Iron (3305)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Molex Hazardous Location Plugs