Shop All Hazardous Location Plugs
Molex
1.45H MICRO SD HEADER WITH D/C PIN
Mfr # 105162-0001
Zoro # G300416782
product price: $0.65
/ea
Sold in multiples of 2000 for $1,300.00
$1,300.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Resin High Temperature Thermoplastic
- Temperature Range - Operating -40° to +85°C
- PCB Retention Yes
- Material - Plating Termination Gold
- Max. Cycles at Max. Process Temperature 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 105162-0001
- Zoro # G300416782
- Country of Origin China
- Category Hazardous Location Plugs
Details
Material - Resin | High Temperature Thermoplastic |
Temperature Range - Operating | -40° to +85°C |
PCB Retention | Yes |
Material - Plating Termination | Gold |
Max. Cycles at Max. Process Temperature | 2 |
Termination Interface: Style | Surface Mount |
Process Temperature max. C | 250 |
Circuits (maximum) | 8 |
Pitch - Termination Interface | 1.10mm |
Color - Resin | Black |
Card Entry Location | Front |
Pitch - Mating Interface | 1.10mm |
Material - Plating Mating | Gold |
Voltage - Maximum | 5V DC |
Current - Maximum per Contact | 0.5A |
Card Detection Switch | Open |
Material - Shell | Stainless Steel |
Duration at Max. Process Temperature (seconds) | 3 |
Durability (mating cycles max) | 10000 |
Shielded | Yes |
Material - Contact | Copper Alloy |
Circuits (Loaded) | 8 |
S-Parameter Model | SP-105162-001 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Lug, 300 kcmil to 6 AWG (K11A30U)
- RITTAL Enclosure Key, NOVAL Accessory, Zinc (2531000)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 8 in D, NEMA 12, 13, Non Hinged Clamp (B161408CH)
- RACO Electrical Box, 7.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (400)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Molex Pin & Sleeve Devices