Shop All Pin & Sleeve Receptacles
Molex
12CKT RCPT HSG 555712R210
Mfr # 39-01-2125
Zoro # G7768981
Sold in multiples of 200 for $136.00
$136.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Amps - Plugs and Receptacles 13 A
- Color - Plugs and Receptacles Natural
- Features Polarized to Mating Part
- Standards CSA LR19980, UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 39-01-2125
- Zoro # G7768981
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Body Material - Pin and Sleeve | Nylon |
Amps - Plugs and Receptacles | 13 A |
Color - Plugs and Receptacles | Natural |
Features | Polarized to Mating Part |
Standards | CSA LR19980, UL E29179 |
Operating Temp. Range | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin & Slve Conn, 60A, 4P, 3W, 600VAC/250VDC (VPR6465)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: Yes (XTCR012B21TD)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 5/16" Stud PK20 (P4-56R-E)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 18 A (LC1D188G7)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 3P4W, 32A 380-480V (HBL432R3W)
- MELTRIC 37-98043 INLET (37-98043)
- HUBBELL Angle Back Box, 60A, 1" Hub, Feed-Thru, 15 (MB601W)
- HUBBELL Pin and Sleeve Receptacle, 100A, 125/250V (M4100R12)
- HUBBELL Back Box, 20/30A, 3/4"Hub, Straight, Metllic (FT202W)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- MELTRIC 69-98043 INLET (69-98043)
- Molex Pin & Sleeve Receptacles