Shop All Pin & Sleeve Receptacles
Molex
12CKT 2.36MM REC HOUSING 319112R1201
Mfr # 19-09-1126
Zoro # G2079311
product price: $1.19
/ea
Sold in multiples of 150 for $178.50
$178.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Amps - Plugs and Receptacles 9 A
- Color - Plugs and Receptacles Natural
- Features Lock to Mating Part, Polarized to Mating Part
- Standards CSA LR19980, UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19-09-1126
- Zoro # G2079311
- Country of Origin Japan
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Body Material - Pin and Sleeve | Nylon |
Amps - Plugs and Receptacles | 9 A |
Color - Plugs and Receptacles | Natural |
Features | Lock to Mating Part, Polarized to Mating Part |
Standards | CSA LR19980, UL E29179 |
Operating Temp. Range | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Rc, Zone 2, Rl White (RC-3TLB-Z2D-W)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH97)
- TRIPP LITE Cat8 Patch Cable 25G/40G Snagless 25Ft (N272-025-WH)
- NVENT HOFFMAN Gasket Kits (A38GSKT2)
- HUBBELL Angle Adapter, For Back Boxes (VJA100)
- MELTRIC 33-98167 INLET (33-98167)
- HUBBELL Back Box, 20/30A, 3/4"Hub, Straight, Metllic (FT202W)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- Molex Pin & Sleeve Receptacles