Shop All Headers & Wire Housings
Molex
1.27Mm Pf Lopro Idt Rl-C Wht 2Sn 10Ckt
Mfr # 903270365
Zoro # G005982520
product price: $0.36
/ea
Sold in multiples of 250 for $90.00
$90.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 2
- Series 90327
- Pitch - Mating Interface 1.27mm
- Material - Metal Phosphor Bronze
- UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 903270365
- Zoro # G005982520
- Country of Origin Malaysia
- Category Headers & Wire Housings
Dimensions
Wire Insulation Diameter | 1.00mm max. |
Wire Size (AWG) | 26, 28 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 19.70 to 29.1A (B36.0)
- PANDUIT Dual Side Vertical Manager 84Hx5Wx12Din (WMPV45E)
- SENSORSWITCH Occupancy Sensor, 450 sq. ft., Ceiling (CM 9 WR)
- MURR ELEKTRONIK M12 female 0° with cable, PUR 4x0.75 gy UL/CSA 10m (7000-12221-8621000)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings