Shop All Headers & Wire Housings
Molex
1.27Mm Pf Lopro Idt Rl-A Wht 2Sn 18Ckt
Mfr # 903270379
Zoro # G505982464
product price: $0.56
/ea
Sold in multiples of 200 for $112.00
$112.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Series 90327
- Current - Maximum per Contact 1.2A
- Material - Metal Phosphor Bronze
- Wire Insulation Diameter 1.00mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 903270379
- Zoro # G505982464
- Country of Origin Malaysia
- Category Headers & Wire Housings
Dimensions
Wire Insulation Diameter | 1.00mm max. |
Wire Size (AWG) | 26, 28 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCHINVAR Air Pressure Switch (100208393)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 101 to 200A Amp Range, 600V AC/600V DC Volt Rating (C5268-3)
- RACO Connctr, Flex, Ac/Mc, 45, 1/2", Die Cast Zinc (2222)
- DWYER INSTRUMENTS Air Pressure Switch, 0.07to0.15 In. H2O (1910-00)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings