Shop All Hazardous Location Plugs
Molex
1.27mm PF Hdr LoPro Polz Blk 5Sn 6Ckt
Mfr # 90325-0006
Zoro # G4028680
product price: $0.37
/ea
Sold in multiples of 371 for $137.27
$137.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Resin Black
- Polarized to PCB Yes
- Current - Maximum per Contact 1.2A
- PCB Thickness - Recommended 1.60mm
- Max. Cycles at Max. Process Temperature 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 90325-0006
- Zoro # G4028680
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin & Slve Conn, 60A, 4P, 3W, 600VAC/250VDC (VPR6465)
- OMRON Proximity Sensor, Capacitive, 30mm, NO (E2K-X15MY1)
- MERSEN UL Class Fuse, T Class, A6T Series, Fast-Acting, 225A, 600V AC, Non-Indicating (A6T225)
- FLEXIDUCT 10 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-8 (8EF3 BLACK)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Molex Hazardous Location Plugs