Shop All Communication Cables
Molex
1.27 Mm Pitch Serial Ata Straight-To-Straight Signal Cable Assembly, 0.50 M Length, Red, Lead-Free
Mfr # 887505318
Zoro # G505924808
product price: $2.19
/ea
Sold in multiples of 57 for $124.83
$124.83
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shielded Yes
- Impedance 100Ω
- Series 68583
- Cable Length 0.50m
- Application Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 887505318
- Zoro # G505924808
- UPC # 756054466858
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 0.50m |
Wire Size AWG | 26 |
Details
Shielded | Yes |
Impedance | 100Ω |
Series | 68583 |
Application | Signal |
Gender | Female-Female |
Product Name | Serial ATA |
Wire/Cable Type | PVC |
Color - Resin | Black, Natural |
Lock to Mating Part | Yes |
Current - Maximum per Contact | 1.5A |
Pitch - Mating Interface | 1.27mm |
Material - Metal | Phosphor Bronze |
Material - Resin | Low Density Polyethylene, Polyester |
Voltage - Maximum | 40V |
Circuits (Loaded) | 7 |
Termination Interface: Style | Solder |
Connector to Connector | Serial ATA-to-Serial ATA |
Assembly Configuration | Dual Ended Connectors |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 10A (SSR210DIN-AC22)
- YELLOW JACKET Cords 50Ft 12/3 Sjtw 3-Out Yel (2827)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J43M1X)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (111SM2-T)
- CAROL Comm Cable, Shielded, Plenum, 14/4, 1000 Ft (E3624S.41.03)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll (AT4CLC)
- CAROL Comm Cable, Riser, 14/2, 1000 Ft. (E1522S.41.03)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- Molex Communication Cables