Shop All Headers & Wire Housings
Molex
1.25Wtb Single Rec Hsg 3Ckt Natural
Mfr # 5055650300
Zoro # G005910318
product price: $0.19
/ea
Sold in multiples of 450 for $85.50
$85.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 505565
- Application Signal, Wire-to-Board, Wire-to-Wire
- Gender Receptacle
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5055650300
- Zoro # G005910318
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Series | 505565 |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Gender | Receptacle |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 1.25mm |
Circuits (maximum) | 3 |
Product Name | Micro-Lock Plus |
Polarized to Mating Part | Yes |
UL | E29179 |
Glow-Wire Capable | No |
Keying to Mating Part | None |
Temperature Range - Operating | -40° to +105°C |
Color - Resin | Natural |
Material - Resin | PBT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compression Connector, 3 AWG (YA3C2TC38)
- TRIPP LITE Surge, 2 out, A/V, 10ft cord, 5100J, Low Prof (AV2FP)
- RACO Raco MX6200 Gray 2 Gang Metal Outlet Cover (167094)
- EATON Gray Blanking Plug, 22mm, Gray (M22-B)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings