Shop All Headers & Wire Housings
Molex
1.25Wb Mlp Ptg Sr St Assy 3Ckt Etp Blk
Mfr # 2059570371
Zoro # G505909874
product price: $0.62
/ea
Sold in multiples of 150 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Standards CSA Certified; UL E29179
- Material Polyamide
- Features Surface Mount Compatible
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2059570371
- Zoro # G505909874
- Country of Origin Malaysia
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Standards | CSA Certified; UL E29179 |
Material | Polyamide |
Features | Surface Mount Compatible |
Color | Black |
Max. Temp. | 105°C |
Current Rating | 3.6 A |
Number of Contacts | 3 |
Terminal Type | Surface Mount |
Contact Plating Thickness | 1 µm |
Contact Finish | Tin-Bismuth Plated |
Max. Voltage | 50V AC/DC |
Terminal Finish | Tin-Bismuth Plated |
Hole Center to Center | 1.25 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-7)
- PULS DC Power Supply, 100/240V AC, 5/5.5V DC, 15W, 3.0A, DIN Rail (ML15.051)
- MARINCO Sealing Collar w/Threaded Ring - 50A (510R)
- GROTE Flasher, Alternating, 12 to 24V (44030)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings