Shop All Headers & Wire Housings
Molex
1.25W/B Dlrw Rcpt Hsg 8P W/O Cp Blk
Mfr # 2045230801
Zoro # G205909914
Sold in multiples of 283 for $93.39
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 204523
- Application Signal, Wire-to-Board
- Connector Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2045230801
- Zoro # G205909914
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Series | 204523 |
Application | Signal, Wire-to-Board |
Connector Type | Receptacle |
Hole Center to Center | 1.25 mm |
Standards | UL E29179 |
Max. Temp. | 105°C |
Material | PBT |
Flammability Rating | UL 94V-0 |
Number of Contacts | 8 |
Circuits (maximum) | 8 |
Glow-Wire Capable | No |
Lock to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
Material - Resin | PBT |
Product Name | Micro-Lock Plus |
Flammability | 94V-0 |
Keying to Mating Part | None |
Polarized to Mating Part | Yes |
Pitch - Mating Interface | 1.25mm |
UL | E29179 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 30A, 480V AC, Non-Indicating (SC-30)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 5.60A, 250V AC, Non-Indicating (FNM-5-6/10)
- PANDUIT 22-18 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK1000 (P18-P47-M)
- TRIPP LITE Smart UPS, 1.05 kVA, 6 Outlets, Tower/Wall, Out: 120V AC , In:120V AC (SMART 1050 NET)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings