Shop All Headers & Wire Housings
Molex
1.25W/B Dlrw Rcpt Hsg 4P W/Cp Blk
Mfr # 2045230401
Zoro # G705909957
product price: $0.22
/ea
Sold in multiples of 410 for $90.20
$90.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Material PBT
- Max. Temp. 105°C
- Standards UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2045230401
- Zoro # G705909957
- Country of Origin Malaysia
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Material | PBT |
Max. Temp. | 105°C |
Standards | UL E29179 |
Connector Type | Receptacle |
Hole Center to Center | 1.25 mm |
Number of Contacts | 4 |
Flammability Rating | UL 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL C & S Circuit Breaker, THQP Series 20A, 2 Pole, 120/240V AC (THQP220)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38-X)
- ANCOR 22-18 Heatshrink Butt Connectors - 100-Pack (309099)
- EATON Circuit Breaker, CH Series 40A, 2 Pole, 120/240V AC (CHF240)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings