Shop All Headers & Wire Housings
Molex
1.25W/B Dlrw Rcpt Hsg 14P W/O Cp Blk
Mfr # 2045231401
Zoro # G105910164
product price: $0.51
/ea
Sold in multiples of 4000 for $2,040.00
$2,040.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Max. Temp. 105°C
- Material PBT
- Connector Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2045231401
- Zoro # G105910164
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Max. Temp. | 105°C |
Material | PBT |
Connector Type | Receptacle |
Hole Center to Center | 1.25 mm |
Standards | UL E29179 |
Flammability Rating | UL 94V-0 |
Number of Contacts | 14 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (10RC-8)
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148699)
- DIVERSIFIED DPR-350C Voltage Phase Monitor (DPR350C)
- HOFFMAN Nonfusible Enclosed Single Throw Disconnect Switch, 50 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS60BGK)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings