Molex

1.25 W/B Sgl S/T Rec Assy 9CktEmbsTpPkg


original price: $0.50
14% off
new price: $0.43
/ea
Sold in multiples of 1400 for $602.00

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Mated Height 7.80mm
  • UL E29179
  • Lock to Mating Part Yes
  • Material - Plating Mating Tin
  • Number of Rows 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Mated Height 7.80mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.