Shop All Hazardous Location Plugs
Molex
1.25 W/B Sgl S/T Rec Assy 8CktEmbsTpPkg
Mfr # 502382-0870
Zoro # G2762493
product price: $0.49
/ea
Sold in multiples of 1400 for $686.00
$686.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Durability (mating cycles max) 30
- Color - Resin Natural
- Plating min - Termination 1.016µm
- Material - Resin High Temperature Thermoplastic
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 502382-0870
- Zoro # G2762493
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Dimensions
Mated Height | 7.80mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C (9070T50D12)
- SQUARE D Handle Padlock Attachment, 125A, 2, 3 Poles (QOU1PL)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (9001KR3UH13)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C741)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Hazardous Location Plugs